This product requires certification to purchase.

2 in. Welded Schedule 40 Stainless Steel Pipe

2 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44K
  • Item #53484
  • Manufacturer Part #DSP44K
3.5 out of 5 Customer Rating

2 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44K
  • Item #53484
  • Manufacturer Part #DSP44K
3.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
2
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.154 in
Weight:
3.69