This product requires certification to purchase.

2 in. x 20 ft. SDR 11 Plastic Pressure Pipe

2 in. x 20 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AHK20
  • Item #2376255
  • Manufacturer Part #1056917
3.7 out of 5 Customer Rating

2 in. x 20 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AHK20
  • Item #2376255
  • Manufacturer Part #1056917
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Pressure Class
200#
Pressure - Maximum
200 psi
Wall Thickness
0.216 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
2 in
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI 61
Application
Water Systems
ASTM
ASTM D-3035, ASTM F-714
AWWA
AWWA C-901, AWWA C-906
Fire Suppression System Rated
No
FM Approved
No
ISO
ISO 9001
NSF
NSF 61
NSF Certified
Yes
UL Listed
No