This product requires certification to purchase.

2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21PK
  • Item #5806
  • Manufacturer Part #0281659
4.2 out of 5 Customer Rating

2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21PK
  • Item #5806
  • Manufacturer Part #0281659
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2-3/8 in
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Length
20 ft
Pressure Class
CL200
Pressure - Maximum
200 psi
Wall Thickness
0.113 in
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
2 in
Schedule Class
SDR 21
Warranty & Product Information
Application
Water Systems
ASTM
ASTM D-2241
Fire Suppression System Rated
No
NSF
NSF 14, NSF 61
NSF Certified
Yes