This product requires certification to purchase.

2 in. x 3/4 in. 3000# Threaded Reducing Coupling Forged Steel A105

2 in. x 3/4 in. 3000# Threaded Reducing Coupling Forged Steel A105

  • Fast #
  • Part #FSTERKF
  • Item #10387236
  • Manufacturer Part #FSTERKF
3.5 out of 5 Customer Rating

2 in. x 3/4 in. 3000# Threaded Reducing Coupling Forged Steel A105

  • Fast #
  • Part #FSTERKF
  • Item #10387236
  • Manufacturer Part #FSTERKF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing Coupling
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
Origin
Domestic