This product requires certification to purchase.

2 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Green

2 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Green

  • Fast #
  • Part #PEI11GNK40
  • Item #1756058
  • Manufacturer Part #1068114
5 out of 5 Customer Rating

2 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Green

  • Fast #
  • Part #PEI11GNK40
  • Item #1756058
  • Manufacturer Part #1068114
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
  • Lowest failure rates for water mains of all pipe material
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
40 ft
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
HDPE
PipeTubing Size
2 in
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM F-714
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UL Listed
No