This product requires certification to purchase.

2 in. x 40 ft. IPS SDR 7 Plastic Pressure Pipe

2 in. x 40 ft. IPS SDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEI7OGK40
  • Item #3571369
  • Manufacturer Part #1109243
4.1 out of 5 Customer Rating

2 in. x 40 ft. IPS SDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEI7OGK40
  • Item #3571369
  • Manufacturer Part #1109243
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
  • Leak free, when fusion welded
  • Excellent flow characteristics
  • UV (ultraviolet) protected
  • Chemical and corrosion resistant
  • Operating temperatures range from <ENDASH/>40°F to 140°F
  • Available in coils up to 6<RDQUOT/> and in 40 foot or 50 foot lengths
  • Abrasion resistant
  • Lightweight, flexible, and exceptionally tough
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
40 ft
Pressure Class
317#
Pressure - Maximum
317 psi
Wall Thickness
0.339 in
Characteristics & Features
Material
Plastic
Material Type
HDPE
PipeTubing Size
2 in
Schedule Class
SDR 7
Warranty & Product Information
ASTM
ASTM D-2513