This product requires certification to purchase.

2 in. x Close Threaded Straight Schedule 80 PVC Nipple

2 in. x Close Threaded Straight Schedule 80 PVC Nipple

  • Fast #
  • Part #S887005
  • Item #4489351
  • Manufacturer Part #887-005
4.1 out of 5 Customer Rating

2 in. x Close Threaded Straight Schedule 80 PVC Nipple

  • Fast #
  • Part #S887005
  • Item #4489351
  • Manufacturer Part #887-005
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MIPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Nipple
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM D-1784, ASTM D-1785
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UPC
054211119983