This product requires certification to purchase.

2 X 1/8 Forged Steel 3M-6M HEX Thread Bushing

2 X 1/8 Forged Steel 3M-6M HEX Thread Bushing

  • Fast #
  • Part #FSTBKA
  • Item #264792
  • Manufacturer Part #12203129
3.9 out of 5 Customer Rating

2 X 1/8 Forged Steel 3M-6M HEX Thread Bushing

  • Fast #
  • Part #FSTBKA
  • Item #264792
  • Manufacturer Part #12203129
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
2 in
Fitting Size 2
1/8 in
Fitting Sizes
2 in x 1/8 in
Pressure Class
3000#, 6000#
Characteristics & Features
Fitting Type
Bushing, Reducing
Material
Forged Carbon Steel
Warranty & Product Information
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
Origin
Domestic
UPC
782172121010