This product requires certification to purchase.

2 x 1-1/2 in. 300# Galvanized Malleable Iron HEX Bushing

2 x 1-1/2 in. 300# Galvanized Malleable Iron HEX Bushing

  • Fast #
  • Part #GFBKJ
  • Item #259302
  • Manufacturer Part #0319911848
4 out of 5 Customer Rating

2 x 1-1/2 in. 300# Galvanized Malleable Iron HEX Bushing

  • Fast #
  • Part #GFBKJ
  • Item #259302
  • Manufacturer Part #0319911848
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120 Pallet: 3240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-197
Origin
Domestic
UPC
690291038969