This product requires certification to purchase.

2 x 1-1/2 in. No Hub 300 Cast Iron Reducing Coupling

2 x 1-1/2 in. No Hub 300 Cast Iron Reducing Coupling

  • Fast #
  • Part #T006213
  • Item #3984120
  • Manufacturer Part #006213
3.4 out of 5 Customer Rating

2 x 1-1/2 in. No Hub 300 Cast Iron Reducing Coupling

  • Fast #
  • Part #T006213
  • Item #3984120
  • Manufacturer Part #006213
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Characteristics & Features
Fitting Type
Coupling, Reducing
Material
Cast Iron, Stainless Steel
Material Type
300
Warranty & Product Information
ASTM
ASTM C-1277, ASTM A-888, ASTM C-1540
NSF Certified
Yes
UL Listed
No