This product requires certification to purchase.

2 x 1-1/2 in. Schedule 40 Eccentric Seamless 304L Stainless Steel Reducer

2 x 1-1/2 in. Schedule 40 Eccentric Seamless 304L Stainless Steel Reducer

  • Fast #
  • Part #IS44LSECKJE
  • Item #4413770
  • Manufacturer Part #IS44LSECKJE
5 out of 5 Customer Rating

2 x 1-1/2 in. Schedule 40 Eccentric Seamless 304L Stainless Steel Reducer

  • Fast #
  • Part #IS44LSECKJE
  • Item #4413770
  • Manufacturer Part #IS44LSECKJE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Eccentric Reducer, Reducer
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
IS44LSECKJE
UL Listed
No