This product requires certification to purchase.

2 x 1-1/2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

2 x 1-1/2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

  • Fast #
  • Part #NHDTAPSTKJ
  • Item #671275
  • Manufacturer Part #NH 00035B 0600
4.7 out of 5 Customer Rating

2 x 1-1/2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

  • Fast #
  • Part #NHDTAPSTKJ
  • Item #671275
  • Manufacturer Part #NH 00035B 0600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 225 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub x No Hub x No Hub x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Material Type
NH 35B
Schedule Class
NH-119
Warranty & Product Information
Application
DWV
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic
UPC
611942004416