2 x 1-1/2 x 1-1/2 in. ABS DWV Street Sanitary Tee
2 x 1-1/2 x 1-1/2 in. ABS DWV Street Sanitary Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1225-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- SCH 40 ABS
- End Connections: Hub, Spigot, Hub
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- For use where systems will not exceed 160° F
- Not intended for pressure use
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- NSF/ANSI Standard 14 compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV Systems
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942029464