2 x 1-1/2 x 1-1/2 in. PVC DWV Combination Wye
2 x 1-1/2 x 1-1/2 in. PVC DWV Combination Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- SCH 40 PVC
- End connections: Hub, Hub, Hub
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
- NSF/ANSI Standard 14 compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-4396, ASTM F-891, ASTM D-2665, ASTM D-2564, ASTM D-2321, ASTM F-1668, ASTM F-1866
- Application:
- Residential
- CSA Certified:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Combination Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942035656