This product requires certification to purchase.

2 x 1-1/2 x 2-1/2 in. NPS 125# Reducing Pressure Rated Black Cast Iron Tee

2 x 1-1/2 x 2-1/2 in. NPS 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITKJL
  • Item #232916
  • Manufacturer Part #2X1DX2D.BCT
5 out of 5 Customer Rating

2 x 1-1/2 x 2-1/2 in. NPS 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITKJL
  • Item #232916
  • Manufacturer Part #2X1DX2D.BCT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connection 3
NPS
End Connections
NPS
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2 in x 1-1/2 in x 2-1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Cast Iron
Warranty & Product Information
Application
Fire Protection
Origin
Domestic
Type
WBCITKJL