This product requires certification to purchase.

2 x 1-1/4 cast copper x male adapter

2 x 1-1/4 cast copper x male adapter

  • Fast #
  • Part #CCMAKH
  • Item #1897244
  • Manufacturer Part #B032450
5 out of 5 Customer Rating

2 x 1-1/4 cast copper x male adapter

  • Fast #
  • Part #CCMAKH
  • Item #1897244
  • Manufacturer Part #B032450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant
  • These fittings provide a means for adapting a solder connection to a threaded connection
  • ASTM B584 Alloy C84400
  • Male adapters adapt to standard female pipe threads
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Type
CCMAKH
UPC
039923343598