This product requires certification to purchase.

2 x 1-1/4 x 2 in. Copper Tee

2 x 1-1/4 x 2 in. Copper Tee

  • Fast #
  • Part #CTKHK
  • Item #13587
  • Manufacturer Part #9103400
3.5 out of 5 Customer Rating

2 x 1-1/4 x 2 in. Copper Tee

  • Fast #
  • Part #CTKHK
  • Item #13587
  • Manufacturer Part #9103400
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 640
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • End connections: Sweat X Sweat X Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Size 3
2 in
Fitting Sizes
2 in x 1-1/4 in x 2 in
Pressure - Maximum
700 psi
Weight
1.075 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.18, ASME B16.22
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104, MSS SP-109
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
039923329981