This product requires certification to purchase.

2 x 1-1/4 x 2 in. Threaded 125# Cast Iron Tee

2 x 1-1/4 x 2 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITKHK
  • Item #46348
  • Manufacturer Part #0300048402
4.6 out of 5 Customer Rating

2 x 1-1/4 x 2 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITKHK
  • Item #46348
  • Manufacturer Part #0300048402
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.4
ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT x FNPT x FNPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 1-1/4 in x 2 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
Standard
UPC:
690291013423