This product requires certification to purchase.

2 x 1 in. Plain End x Butt Fusion Molded Plastic Reducer

2 x 1 in. Plain End x Butt Fusion Molded Plastic Reducer

  • Fast #
  • Part #PEI11BRKG
  • Item #1757512
  • Manufacturer Part #10007485
4.5 out of 5 Customer Rating

2 x 1 in. Plain End x Butt Fusion Molded Plastic Reducer

  • Fast #
  • Part #PEI11BRKG
  • Item #1757512
  • Manufacturer Part #10007485
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI 14
ASTM
ASTM D-3350, ASTM D-2513
FM Approved
No
NSF
NSF 14
NSF Certified
Yes