This product requires certification to purchase.

2 x 1 in. Threaded 3000# 316L Stainless Steel Bushing

2 x 1 in. Threaded 3000# 316L Stainless Steel Bushing

  • Fast #
  • Part #IS6L3TBKG
  • Item #1321526
  • Manufacturer Part #3614D-3216
5 out of 5 Customer Rating

2 x 1 in. Threaded 3000# 316L Stainless Steel Bushing

  • Fast #
  • Part #IS6L3TBKG
  • Item #1321526
  • Manufacturer Part #3614D-3216
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 25 Pallet: 1500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Reducing, Hex
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov