This product requires certification to purchase.

2 x 1 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

2 x 1 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80PXPCSNKG
  • Item #1250288
  • Manufacturer Part #0201HBA5
5 out of 5 Customer Rating

2 x 1 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80PXPCSNKG
  • Item #1250288
  • Manufacturer Part #0201HBA5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A234
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Swage, Concentric, Reducing
Length:
6-1/2 in
MSS:
MSS SP-95
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
80