This product requires certification to purchase.

2 x 1 x 1 in. 26 ga U-Channel

2 x 1 x 1 in. 26 ga U-Channel

  • Fast #
  • Part #SHMUCHAN226GKG
  • Item #4310867
  • Manufacturer Part #UC1210
5 out of 5 Customer Rating

2 x 1 x 1 in. 26 ga U-Channel

  • Fast #
  • Part #SHMUCHAN226GKG
  • Item #4310867
  • Manufacturer Part #UC1210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1 in x 2 in or 1-1/2 x 2 in x 2 x 1-1/2 in 10 ft lengths, available in 22 or 26 gauge
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Gauge (metal)
26 ga
Length
10 ft
Width
1 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Product Type
U-Channel