This product requires certification to purchase.

2 x 2-1/2 in. FNPT 300# Domestic Carbon Steel Weld Threadolet

2 x 2-1/2 in. FNPT 300# Domestic Carbon Steel Weld Threadolet

  • Fast #
  • Part #A0363190562
  • Item #461075
  • Manufacturer Part #1020025
5 out of 5 Customer Rating

2 x 2-1/2 in. FNPT 300# Domestic Carbon Steel Weld Threadolet

  • Fast #
  • Part #A0363190562
  • Item #461075
  • Manufacturer Part #1020025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 35 Pallet: 1575
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fits Pipe Size
2-1/2 in
Outlet Size (in)
2 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Coating
Painted
Fitting Type
Threadolet
Material
Carbon Steel
Warranty & Product Information
Application
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
ASME
ASME B1.20.1
ASTM
ASTM A-53 Type E
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
690291095450