This product requires certification to purchase.

2 x 2 in. PVC Schedule 40 Inside Connector

2 x 2 in. PVC Schedule 40 Inside Connector

  • Fast #
  • Part #SS030220
  • Item #2253836
  • Manufacturer Part #S0302-20
5 out of 5 Customer Rating

2 x 2 in. PVC Schedule 40 Inside Connector

  • Fast #
  • Part #SS030220
  • Item #2253836
  • Manufacturer Part #S0302-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
2-11/16 in
Weight
0.143 lb
Characteristics & Features
Color Finish Name
White
Fitting Type
Connector
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-1785, ASTM D-2466
Origin
Domestic
UPC
054211995112