This product requires certification to purchase.

2 x 2 in. Schedule 40 316L Stainless Steel Weldolet

2 x 2 in. Schedule 40 316L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS46LKKE
  • Item #4413332
  • Manufacturer Part #WOLS46LKKE
5 out of 5 Customer Rating

2 x 2 in. Schedule 40 316L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS46LKKE
  • Item #4413332
  • Manufacturer Part #WOLS46LKKE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
2 in
Outlet Size (in)
2
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Schedule Class
40S
Warranty & Product Information
Origin
Domestic