This product requires certification to purchase.

2 x 2 x 1/2 in. Schedule 40 304L Stainless Steel Reducing Tee

2 x 2 x 1/2 in. Schedule 40 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS44LWTKKD
  • Item #3811855
  • Manufacturer Part #IS44LWTKKD
4.8 out of 5 Customer Rating

2 x 2 x 1/2 in. Schedule 40 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS44LWTKKD
  • Item #3811855
  • Manufacturer Part #IS44LWTKKD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1/2 in
Fitting Sizes
2 in x 2 in x 1/2 in
Characteristics & Features
Fitting Type
Reducing, Tee
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
Origin
Global