This product requires certification to purchase.

2 x 2 x 1/4 in. x 20 ft Iron Angle in Black

2 x 2 x 1/4 in. x 20 ft Iron Angle in Black

  • Fast #
  • Part #BAIKKB20FT
  • Item #2122272
  • Manufacturer Part #BAIKKB20FT
3.5 out of 5 Customer Rating

2 x 2 x 1/4 in. x 20 ft Iron Angle in Black

  • Fast #
  • Part #BAIKKB20FT
  • Item #2122272
  • Manufacturer Part #BAIKKB20FT
3.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
20 ft
Thickness
0.25 in
Width
2 in
Characteristics & Features
Coating
Painted
Color Finish Category
Blacks
Color Finish Name
Black
Material
Iron