This product requires certification to purchase.

2 x 2 x 1-1/2 in. No Hub Cast Iron Tee

2 x 2 x 1-1/2 in. No Hub Cast Iron Tee

  • Fast #
  • Part #INHTAPSTKKJ
  • Item #4912783
  • Manufacturer Part #221214
4.1 out of 5 Customer Rating

2 x 2 x 1-1/2 in. No Hub Cast Iron Tee

  • Fast #
  • Part #INHTAPSTKKJ
  • Item #4912783
  • Manufacturer Part #221214
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 730
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Characteristics & Features
Fitting Type
Reducing, Sanitary, Tap, Tee
Material
Cast Iron
Warranty & Product Information
Origin
Global