This product requires certification to purchase.

2 x 2 x 3/4 in. 3000# FS Thrd Tee Forged Steel A105N Threaded

2 x 2 x 3/4 in. 3000# FS Thrd Tee Forged Steel A105N Threaded

  • Fast #
  • Part #IFSTTKKF
  • Item #7206430
  • Manufacturer Part #12201433
4.9 out of 5 Customer Rating

2 x 2 x 3/4 in. 3000# FS Thrd Tee Forged Steel A105N Threaded

  • Fast #
  • Part #IFSTTKKF
  • Item #7206430
  • Manufacturer Part #12201433
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
3/4 in
Fitting Sizes
2 in x 2 in x 3/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Tee
Material
Forged Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No