This product requires certification to purchase.

2 x 20 in. Plastic Pipe Sleeve

2 x 20 in. Plastic Pipe Sleeve

  • Fast #
  • Part #KYGSK
  • Item #1832897
  • Manufacturer Part #YGS2
5 out of 5 Customer Rating

2 x 20 in. Plastic Pipe Sleeve

  • Fast #
  • Part #KYGSK
  • Item #1832897
  • Manufacturer Part #YGS2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 20 Lift: 200
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
20 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Application
Gas
Product Type
Sleeve