This product requires certification to purchase.

2 x 36 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

2 x 36 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNK36
  • Item #406462
  • Manufacturer Part #MN-NB0836
4.1 out of 5 Customer Rating
Brand image

2 x 36 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNK36
  • Item #406462
  • Manufacturer Part #MN-NB0836
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Import
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Length
36 in
Characteristics & Features
Coating
Black
Material
Carbon Steel
PipeTubing Size
2 in
Pipe Wall Type
Welded
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-53, ASTM A-733
Origin
Global
UPC
781889043691