This product requires certification to purchase.

2 x 4 in. S40 316 Stainless Steel Welded Nipple Grooved x Threaded

2 x 4 in. S40 316 Stainless Steel Welded Nipple Grooved x Threaded

  • Fast #
  • Part #IS46NGTKP
  • Item #10399534
  • Manufacturer Part #IS46NGTKP
4.9 out of 5 Customer Rating
Brand image

2 x 4 in. S40 316 Stainless Steel Welded Nipple Grooved x Threaded

  • Fast #
  • Part #IS46NGTKP
  • Item #10399534
  • Manufacturer Part #IS46NGTKP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
MPT
End Connections
Grooved x MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
4 in
Characteristics & Features
Fitting Type
Welded
Material
Stainless Steel
Material Type
316
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Global
Type
IS46NGTKP