This product requires certification to purchase.

2 x 4 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

2 x 4 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNKP
  • Item #3027196
  • Manufacturer Part #4532-400
4.5 out of 5 Customer Rating

2 x 4 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNKP
  • Item #3027196
  • Manufacturer Part #4532-400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Seamless
Length:
4
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
80
UPC:
671404035150