This product requires certification to purchase.

2 x 6 in. S40 316L Stainless Steel Welded Nipple Threaded x Plain End

2 x 6 in. S40 316L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #FDS46NTOEKU
  • Item #5136800
  • Manufacturer Part #FDS46NTOEKU
5 out of 5 Customer Rating

2 x 6 in. S40 316L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #FDS46NTOEKU
  • Item #5136800
  • Manufacturer Part #FDS46NTOEKU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic