This product requires certification to purchase.

2 x 6 in. Threaded Cast Iron Companion Reducing Flange

2 x 6 in. Threaded Cast Iron Companion Reducing Flange

  • Fast #
  • Part #IGCICFKU
  • Item #2484496
  • Manufacturer Part #IGCICFKU
4.4 out of 5 Customer Rating

2 x 6 in. Threaded Cast Iron Companion Reducing Flange

  • Fast #
  • Part #IGCICFKU
  • Item #2484496
  • Manufacturer Part #IGCICFKU
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
6 in
Fitting Sizes
2 in x 6 in
Pressure Class
125#
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
ANSI
ANSI C-110, ANSI A-21.10
ASME
ASME B-16.1, ASME B-1.20.1
ASTM
ASTM A-48, ASTM A-126, ASTM A-153
Origin
Global