This product requires certification to purchase.

20-1/4 x 16-1/4 in. 30 ga 6-Paint Grade Return Air Can

20-1/4 x 16-1/4 in. 30 ga 6-Paint Grade Return Air Can

  • Fast #
  • Part #SHMRAC630PGS2016
  • Item #4041269
  • Manufacturer Part #8482.2016
5 out of 5 Customer Rating

20-1/4 x 16-1/4 in. 30 ga 6-Paint Grade Return Air Can

  • Fast #
  • Part #SHMRAC630PGS2016
  • Item #4041269
  • Manufacturer Part #8482.2016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
30 ga
Height
6 in
Length
20-1/4 in
Size
20-1/4 in x 16-1/4 in x 6 in
Width
16-1/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov