This product requires certification to purchase.

20 in. NPT Global Asphaltic Ductile Iron Companion Flange

20 in. NPT Global Asphaltic Ductile Iron Companion Flange

  • Fast #
  • Part #CFDI20
  • Item #1837608
  • Manufacturer Part #670610062639
4 out of 5 Customer Rating

20 in. NPT Global Asphaltic Ductile Iron Companion Flange

  • Fast #
  • Part #CFDI20
  • Item #1837608
  • Manufacturer Part #670610062639
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Flanged
End Connections
NPT x Flanged
Fitting Size 1
20 in
Fitting Size 2
20 in
Fitting Sizes
20 in
Pressure Class
125#, 250#
Pressure - Maximum
250 psi
Thickness
1.69 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Straight
Flange Type
Companion
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B1.20.1, ANSI C104, ANSI C110, ANSI C111, ANSI C115, ANSI C151, ANSI C600
Application
Ductile Iron
AWWA
AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
670610062639