This product requires certification to purchase.

20 in. x 220 ft. x 12 mil Polyethylene Polywrap

20 in. x 220 ft. x 12 mil Polyethylene Polywrap

  • Fast #
  • Part #A76002BLUE
  • Item #7019364
  • Manufacturer Part #76002-BLUE
3.7 out of 5 Customer Rating
Brand image

20 in. x 220 ft. x 12 mil Polyethylene Polywrap

  • Fast #
  • Part #A76002BLUE
  • Item #7019364
  • Manufacturer Part #76002-BLUE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
220 ft
Size
20 in x 220 ft
Thickness
12 mil
Width
20 in
Characteristics & Features
Fitting Type
Poly Wrap
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ANSI
ANSI A21.5, ANSI C105
AWWA
AWWA C-105, AWWA A-21.5
Product Type
Polywrap