This product requires certification to purchase.

20 in. x 300 ft. Plastic Polywrap in Blue

20 in. x 300 ft. Plastic Polywrap in Blue

  • Fast #
  • Part #T3888705
  • Item #1584414
  • Manufacturer Part #388-8705
3.4 out of 5 Customer Rating
Brand image

20 in. x 300 ft. Plastic Polywrap in Blue

  • Fast #
  • Part #T3888705
  • Item #1584414
  • Manufacturer Part #388-8705
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 8 mil linear low-density poly wrap for ductile iron pipe
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 3" to 8" ductile iron pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in - 8 in
Length
300 ft
Thickness
8 mil
Width
20 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Poly Wrap
Material
Plastic
Warranty & Product Information
ANSI
ANSI 21.5 2010, ANSI C105
AWWA
AWWA A-21.2 2010, AWWA C-105
Product Type
Polywrap