This product requires certification to purchase.

20 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

20 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF20K
  • Item #1754163
  • Manufacturer Part #670610460015
3.4 out of 5 Customer Rating

20 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF20K
  • Item #1754163
  • Manufacturer Part #670610460015
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
20 in
Fitting Size 2
2 in
Fitting Sizes
20 in
Pressure Class
125#
Pressure - Maximum
250 psi
Tap Size
2 in
Thickness
1.69 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Flange
Flange Type
Blind
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
NSF Certified
Yes
Origin
Global
UPC
670610460015