This product requires certification to purchase.

20 x 20 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

20 x 20 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #B202010
  • Item #7459876
  • Manufacturer Part #103793
4.3 out of 5 Customer Rating
Brand image

20 x 20 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #B202010
  • Item #7459876
  • Manufacturer Part #103793
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Requires Certification
Dimensions & Measurements
Height
10 in
Length
20 in
Width
20 in
Characteristics & Features
Material
Kraft Corrugated
Style
RSC
Warranty & Product Information
Product Type
Carton