This product requires certification to purchase.

20 x 25 in. Galvanized Filter Frame with Screw

20 x 25 in. Galvanized Filter Frame with Screw

  • Fast #
  • Part #SHMFFSI2025
  • Item #3080859
  • Manufacturer Part #SHMFFSI2025
4 out of 5 Customer Rating

20 x 25 in. Galvanized Filter Frame with Screw

  • Fast #
  • Part #SHMFFSI2025
  • Item #3080859
  • Manufacturer Part #SHMFFSI2025
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Economy filter frame
  • Galvanized steel
  • Screws into any flat surface
  • Requires Certification

Documents

Dimensions & Measurements
Length
25 in
Width
20 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov