This product requires certification to purchase.

20 x 25 x 10 in. Galvanized Steel Duct Wall Stack

20 x 25 x 10 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMSH2025
  • Item #3687422
  • Manufacturer Part #SX7620252010
5 out of 5 Customer Rating

20 x 25 x 10 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMSH2025
  • Item #3687422
  • Manufacturer Part #SX7620252010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Return air stackhead
  • Designed to fit large sized, central return air grills
  • Galvanized steel, riveted construction
  • Perfect for first floor returns feeding to basement systems
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Height
20 in
Length
10 in
Width
25 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
Product Type
Stack Head