This product requires certification to purchase.

20 x100 ft. 45 mil EPDM Liner

20 x100 ft. 45 mil EPDM Liner

  • Fast #
  • Part #GEO45MEPDM20100
  • Item #10505056
  • Manufacturer Part #45MEPDM20100
4.7 out of 5 Customer Rating

20 x100 ft. 45 mil EPDM Liner

  • Fast #
  • Part #GEO45MEPDM20100
  • Item #10505056
  • Manufacturer Part #45MEPDM20100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
100 ft
Size
20 ft x 100 ft
Thickness
45 mil
Width
20 ft
Characteristics & Features
Material
Rubber
Material Type
EPDM
Warranty & Product Information
Type
GEO45MEPDM20100