This product requires certification to purchase.

200 ft. x 1-1/4 in. Geothermal HDPE Plastic Pipe

200 ft. x 1-1/4 in. Geothermal HDPE Plastic Pipe

  • Fast #
  • Part #GEO200H
  • Item #3636551
  • Manufacturer Part #200H
5 out of 5 Customer Rating

200 ft. x 1-1/4 in. Geothermal HDPE Plastic Pipe

  • Fast #
  • Part #GEO200H
  • Item #3636551
  • Manufacturer Part #200H
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1-1/4 Inch Diameter
  • 200 Foot Length
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Length
200 ft
Pressure - Maximum
160 psi
Characteristics & Features
Material
Plastic
Material Type
HDPE
Schedule Class
DR 11