This product requires certification to purchase.

2 in. FIPT Straight Schedule 80 PVC Union with FKM O-Ring Seal

2000 Series 2 in. FIPT Straight Schedule 80 PVC Union with FKM O-Ring Seal

  • Fast #
  • Part #S8058020
  • Item #2335389
  • Manufacturer Part #8058-020
4 out of 5 Customer Rating

2000 Series 2 in. FIPT Straight Schedule 80 PVC Union with FKM O-Ring Seal

  • Fast #
  • Part #S8058020
  • Item #2335389
  • Manufacturer Part #8058-020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FIPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
235 psi
Characteristics & Features
Clean Bagged
No
Collection
2000 Series
Color Finish Name
Grey
Fitting Type
Union
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2467
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UPC
054211856048