This product requires certification to purchase.

25 in. Galvanized Steel Duct Cap in Rectangular Duct

212 25 in. Galvanized Steel Duct Cap in Rectangular Duct

  • Fast #
  • Part #SHMTDEC2512
  • Item #4159184
  • Manufacturer Part #212-2512
5 out of 5 Customer Rating

212 25 in. Galvanized Steel Duct Cap in Rectangular Duct

  • Fast #
  • Part #SHMTDEC2512
  • Item #4159184
  • Manufacturer Part #212-2512
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
25 in
Duct Size
25 in x 12 in
Width
12 in
Characteristics & Features
Collection
212
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
UPC
687384752840