This product requires certification to purchase.

22 x 10 x 48 in. Galvanized Steel Duct Wall Stack

22 x 10 x 48 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMTD2210P
  • Item #3798768
  • Manufacturer Part #401102248
3.5 out of 5 Customer Rating

22 x 10 x 48 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMTD2210P
  • Item #3798768
  • Manufacturer Part #401102248
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Height
22 in
Length
48 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A-653 CS Type B