This product requires certification to purchase.

22 x 25 in. Stand Steel 25 ga

22 x 25 in. Stand Steel 25 ga

  • Fast #
  • Part #SHMAAHS18221425
  • Item #3358147
  • Manufacturer Part #070
4.8 out of 5 Customer Rating

22 x 25 in. Stand Steel 25 ga

  • Fast #
  • Part #SHMAAHS18221425
  • Item #3358147
  • Manufacturer Part #070
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
25 ga
Height
25 in
Length
22 in
Width
18 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Product Type
Stand