This product requires certification to purchase.

24 in. Flanged 125# Ductile Iron C110 45 Degree Bend

24 in. Flanged 125# Ductile Iron C110 45 Degree Bend

  • Fast #
  • Part #FLG424
  • Item #1392135
  • Manufacturer Part #FLG424
3.1 out of 5 Customer Rating

24 in. Flanged 125# Ductile Iron C110 45 Degree Bend

  • Fast #
  • Part #FLG424
  • Item #1392135
  • Manufacturer Part #FLG424
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Full-body ductile iron construction for strength and durability.
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Pressure Class
125#
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Straight, 45°
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Origin
Global
UPC
670610133285